Tungsten carbide high-performance burr ALU tree shape with radius end KEL dia. 12x30mm shank dia. 6mm for aluminium/non-ferrous metals HICOAT

Article no.: 4007220533093
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220533093
EAN / GTIN 4007220533093
Manufacturer number 21125285
L-Number L51140 157

Description

Description:

The use of burrs with the PFERD HICOAT coating HC-NFE prevents chips adhering during work on soft aluminium alloys. This increases the tool life and improves the surface quality of the workpiece. Conical burr with round radius end according to DIN 8032.

Feature:

  • Radius corner design: 2.6 mm
  • RPM from, hard non-ferrous metals: 16000 RPM
  • RPM from, soft non-ferrous metals: 16000 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 16000 RPM
  • RPM to, hard non-ferrous metals: 34000 RPM
  • RPM to, soft non-ferrous metals: 34000 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 34000 RPM
  • Cut: ALU HC-NFE
  • Dia. external, metric: 12 mm
  • Dia. shank, metric: 6 mm
  • Angle: 14 °
  • Length, cut: 30 mm
  • Length, total: 70 mm

Advantage:

  • Mainly used for long-chipping and lubricating non-ferrous metals.
  • Maximum stock removal rate.
  • Effective chip removal through improved anti-adhesion characteristics.
  • Lower thermal loads.
  • Increased tool life.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Thermoplastics
    • Tough aluminium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Thermoplastics; Tough aluminium alloys; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart