POLICLEAN arbor for hole dia. 13 mm clamping depth 26 mm shank dia. 6 mm

Article no.: 4007220532935
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220532935
    EAN / GTIN 4007220532935
    Manufacturer number 42706726

    Description

    Version:

    • Packaging, 2x

    Description:

    Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Arbor for POLICLEAN wheels. This type offers space for two discs.

    Feature:

    • PFERD type: PCLB 6/13/26
    • Suitable for hole diameter [mm]: 13
    • Version: Packaging, 2x
    • Dia. shank, metric: 6 mm
    • Dia. thread: No information
    • Length, shank: 40

    Advantage:

    • High economic efficiency as tool can be changed quickly.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart