• The item cannot be ordered due to missing prices.

POLINOX pressed non-woven wheel PNER dia. 150x13 mm centre hole dia. 12.7 mm medium-hard SiC fine for finishing

Article no.: 4007220493458
  • Minimum order quantity 100 pieces
  • Order steps: 5 pieces
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220493458
EAN / GTIN 4007220493458
Manufacturer number 47700201

Description

Version:

  • MH (medium-hard)

Description:

POLINOX unitized wheels PNER consist of multiple heavily compressed, non-woven layers, which are bonded together by a special grain/resin system. The different combinations of compression, fibres, grain and the appropriate bond results in non-woven products that offer a very good surface finish, high stock removal rate and long tool life. These tools can be used for a wide range of work on surfaces, from relatively coarse grinding to preparing the surface for polishing. The version for angle grinders and fillet weld grinders is particularly suitable for working on fillet welds and hard-to-reach slots and indentations. Medium-hard version with increased edge strength and tool life for coarse deburring and cleaning applications.

Feature:

  • RPM, max.: 5100 RPM
  • RPM, optimum: 3800 RPM
  • Version: MH (medium-hard)
  • Width, metric: 13 mm
  • Dia. hole: 12.7
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 150 mm
  • Grit size: fine

Advantage:

  • High economic efficiency due to high abrasive performance and long tool life.
  • Produces very good surface quality.
  • Can be profiled as desired, enabling optimal adjustment to the contour.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart