POLINOX pressed non-woven wheel PNER dia. 150x13 mm centre hole dia. 12.7 mm medium-soft SiC fine for finishing

Article no.: 4007220493427
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220493427
EAN / GTIN 4007220493427
Manufacturer number 47700200

Description

Version:

  • MW (medium-soft)

Description:

POLINOX unitized wheels PNER consist of multiple heavily compressed, non-woven layers, which are bonded together by a special grain/resin system. The different combinations of compression, fibres, grain and the appropriate bond results in non-woven products that offer a very good surface finish, high stock removal rate and long tool life. These tools can be used for a wide range of work on surfaces, from relatively coarse grinding to preparing the surface for polishing. The version for angle grinders and fillet weld grinders is particularly suitable for working on fillet welds and hard-to-reach slots and indentations. Medium-hard version with increased edge strength and tool life for coarse blending and polishing tasks. Well-suited for working on edges.

Feature:

  • RPM, max.: 5100 RPM
  • RPM, optimum: 3800 RPM
  • Version: MW (medium-soft)
  • Width, metric: 13 mm
  • Dia. hole: 12.7
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 150 mm
  • Grit size: fine

Advantage:

  • High economic efficiency due to high abrasive performance and long tool life.
  • Produces very good surface quality.
  • Can be profiled as desired, enabling optimal adjustment to the contour.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart