• The item cannot be ordered due to missing prices.

Chainsaw sharpening set 4.0 mm 5/32″ for chain pitch 1/4″ and 3/8″ Low Profile in plastic pouch

Article no.: 4007220491218

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220491218
EAN / GTIN 4007220491218
Manufacturer number 11099140
L-Number L51060 688

Description

Description:

The CHAIN SHARP CS-SLS chain saw sharpener set consists of the CHAIN SHARP CS-SL sharpening gauge, a depth gauge file with ergonomic file handle for adjusting the depth gauge, a depth gauge for checking the depth gauge distance and two replacement chain saw files. The handy sharpening gauge combines a chain saw file and a gauge in one ergonomic tool. The defined elevation of the chain saw file makes sharpening the saw teeth easier and prevents the connecting links of the saw chain from being damaged. The gauge gives depth gauge distances of 0.65 mm (.025″) for harder wood or 0.75 mm (.030″) for softer wood. The chain saw sharpener set consists of a sharpener, two Classic Line chain saw files, a depth gauge file with an ergonomic file handle and a depth gauge. The set is supplied in a belt pouch which protects against damage and dirt.

Feature:

  • PFERD type: CS-SLS
  • Suitable for dia. metric: 4,0 mm

Advantage:

  • Compact sharpening gauge.
  • Depth gauge can be individually adjusted.
  • Quick and easy sharpening of the saw tooth.
  • Suitable for all commercially available saw chains.
  • Long tool life and optimum sharpening results with PFERD files.

Application:

  • Applications: Sharpening

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • PFERD offers this chain saw sharpener set in four versions for the most common chain pitches.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart