Description:
Excellent for cleaning work in hard-to-reach areas, e.g. angles, corners and pipes. Contains one each of the following scratch brushes: filament material steel wire (brass-plated steel wire), stainless steel wire and brass wire.
Advantage:
- Brass-plated steel wire is less prone to corrosion.
Application:
- Applications: Cleaning; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening; Work on weld seams
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Cast iron
- Cast steel
- Copper
- Hard non-ferrous metal
- Other non-ferrous metals
- Soft wood
- Stainless steel (INOX)
- Steel
- Steel, cast steel
- Wood
- Materials that can be worked: Aluminium; Brass; Cast iron; Cast steel; Copper; Hard non-ferrous metal; Other non-ferrous metals; Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Wood