Accessory arbor BO for cup brushes dia. 100 mm with width across flats 27 mm on 20 mm shank

Article no.: 4007220490600
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220490600
EAN / GTIN 4007220490600
Manufacturer number 79183977

Description

Description:

Enable the use of cup brushes on tool drives with a collet. Also suitable for stationary applications with threaded cup brushes on CNC machines, automated centres and robots.

Feature:

  • Suitable for dia. metric: 100 mm
  • Suitable for: Cup brushes TBG and TBU
  • Mounting system: Shank
  • Width across flats: 27 mm
  • Dia. shank, metric: 20 mm
  • Length, total: 75 mm

Advantage:

  • Secure hold of the brush thanks to highly accurate fit.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart