{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Tool material | HSS-G | |
Standard | DIN 338 | |
Type | N | |
Point angle | 118 degrees |
Article number | 4007220482032 | |
EAN / GTIN | 4007220482032 | |
Manufacturer number | 25203651 | |
L-Number | L51140 1102 |