Grinding wheel E 115x7.2x22.23 mm Performance Line SG ALU for aluminium

Article no.: 4007220475393
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220475393
EAN / GTIN 4007220475393
Manufacturer number 62211622
L-Number L51150 48

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Grinding wheel for aluminium and other non-ferrous metals with high grinding performance and very good tool life.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: E / 27 / T27
  • Width, metric: 7.2 mm
  • Dia. hole: 22.23 mm
  • Abrasive: AC
  • Dia. external, metric: 115 mm

Advantage:

  • Operates without the grinding wheel clogging, even on soft, lubricating materials.
  • Fast work progress and maximum economic efficiency thanks to the high grinding performance.
  • Fewer tool changes due to the very good tool life.
  • Does not contain any fillers that could leave undesirable residues on the workpiece. The surface can therefore be welded immediately.

Application:

  • Applications: Chamfering; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Other non-ferrous metals
    • Materials that can be worked: Aluminium; Other non-ferrous metals

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart