POLICLEAN arbor for hole dia. 13 mm clamping depth 26 mm shank dia. 8 mm

Article no.: 4007220471609
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220471609
EAN / GTIN 4007220471609
Manufacturer number 42706826

Description

Version:

  • Packaging, 2x

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Arbor for POLICLEAN wheels. This type offers space for two discs.

Feature:

  • PFERD type: PCLB 8/13/26
  • Suitable for hole diameter [mm]: 13
  • Version: Packaging, 2x
  • Dia. shank, metric: 8 mm
  • Dia. thread: No information
  • Length, shank: 40

Advantage:

  • High economic efficiency as tool can be changed quickly.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart