Grinding wheel E 115x7.2x22.23 mm Performance Line SG CAST+STONE for cast material/stone

Article no.: 4007220471135
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220471135
EAN / GTIN 4007220471135
Manufacturer number 62911625

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. For heavy-duty use in foundries and fettling shops, PFERD offers particularly robust grinding wheels that guarantee maximum safety and achieve top performance, even under these conditions. They are optimized for use on compressed-air turbine and high-frequency angle grinders. Grinding wheel optimized for use in foundries and fettling shops for cast iron (also: casting scale) and hard aluminium alloys with high grinding performance and very good tool life.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: E / 27 / T27
  • Width, metric: 7.2 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 115 mm

Advantage:

  • Very fast work progress and high economic efficiency thanks to the high grinding performance.
  • Very good tool life.

Application:

  • Applications: Chamfering; Deburring; Surface grinding
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Casting scale
    • Hard aluminium alloys
    • Titanium
    • Concrete
    • Materials that can be worked: Cast iron; Casting scale; Hard aluminium alloys; Titanium; Concrete

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart