Grinding wheel E 125x4.1x22.23 mm Performance Line SG INOX for stainless steel

Article no.: 4007220457689
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220457689
EAN / GTIN 4007220457689
Manufacturer number 62212423
L-Number L51150 16

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Grinding wheel for stainless steel (INOX) with high grinding performance and very good tool life.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: E / 27 / T27
  • Width, metric: 4.1 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm

Advantage:

  • Soft grinding characteristics for cool grinding on stainless steel (INOX).
  • Fast work progress and maximum economic efficiency thanks to the high grinding performance.
  • Fewer tool changes due to the very good tool life.

Application:

  • Recommendations for use: Ideal for work on root seams.
  • Applications: Chamfering; Deburring; Grouting; Root seam processing; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Materials that can be worked: Stainless steel (INOX)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart