Arbor for POLINOX cross buffs PNST shank dia. 6 mm shank length 75 mm

Article no.: 4007220440988
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 4007220440988
EAN / GTIN 4007220440988
Manufacturer number 42700675
L-Number L51100 292

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Arbor for POLINOX cross buffs.

Feature:

  • PFERD type: BO PNST 6-75
  • Version: No information
  • Dia. shank, metric: 6 mm
  • Dia. thread: 8–32 UNC
  • Length, mounting: 30 mm
  • Length, shank: 75 mm

Advantage:

  • High economic efficiency as tool can be changed quickly.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart