Description:
Suitable for polishing with polishing paste bars, abrasive pastes or diamond polishing pastes in face grinding on small and medium-sized surfaces. The CD clamping system has a screw connection with internal thread (metal/plastic) on the tool side. Also suitable for the systems used on the market: PSG, Power Lock Type II ”turn on”, SocAtt, Turn-On.
Feature:
- Clamping system: CD system
- RPM, opt. from: 2000 RPM
- RPM, opt. to: 4000 RPM
- ø outer metric: 50 mm
Advantage:
- Highly economical due to quick tool change.
- High level of comfort thanks to easy handling and low-vibration work.
- No malfunctions during use due to sticking, slipping or loosening.
Application:
- Recommendations for use: Use COMBIDISC felt wheels with abrasive sheet holder on flexible shaft drives with angle handpiece, small pneumatic or electric angle grinders. Use a suitable grinding oil for the material to significantly increase the service life and grinding performance of the tools. When changing the polishing paste, use a new, unused felt wheel. For best performance, use at a recommended cutting speed of 5-10 m/s. This achieves an ideal compromise between polishing performance, temperature load on the workpiece and tool wear.
- Machining tasks: Polishing
- Drive types: Angle grinder; cordless angle grinder; flexible shaft drive; straight grinder
Material:
- Machinable materials:
- Aluminium
- brass
- bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosets (GRP, CFRP)
- Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hasteloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
Supplied with:
- Please order tool holder separately.
Note:
- The maximum permissible peripheral speed is 50 m/s.