• The item cannot be ordered due to missing prices.

Remote control for flexible shaft FS-BW 10 DIN 10/G28 2M oHA 18,000-750 RPM

Article no.: 4007220432303
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220432303
    EAN / GTIN 4007220432303
    Manufacturer number 86200659

    Description

    Description:

    Convenient operation from the workstation. Alternative to the foot switch. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. The rotational speed should not fall below or exceed the specified range. The radius of curvature must not be less than 170 mm. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated.

    Feature:

    • PFERD type: FS-BW 10 SE 11 DIN10/G28 2M oHA
    • Rotational speed range, from: 750 RPM
    • Rotational speed range, to: 18000 RPM
    • Width, metric: 22 mm
    • Dia. drive-side coupling, metric: 30 mm
    • Drive-side coupling, DIN: 10
    • Handpiece-side coupling dia. metric: 28 mm
    • Handpiece-side coupling G: 28
    • Length, metric: 2100 mm
    • Net weight: 3.012 kg
    • Dia. drive-side coupling [mm]: 30
    • Handpiece-side coupling dia. [mm]: 28
    • Dia. external, metric: 22 mm
    • Height: 22 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart