• The item cannot be ordered due to missing prices.

Hose for remote control for flexible shaft FS-SCH 7 DIN10/G22 2M

Article no.: 4007220432297
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220432297
    EAN / GTIN 4007220432297
    Manufacturer number 86200658

    Description

    Description:

    Convenient operation from the workstation. Alternative to the foot switch. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. Cores and hoses with double-sided sliding coupling on request.

    Feature:

    • PFERD type: FS-SCH 7 DIN10/G22 2M
    • Width, metric: 18 mm
    • Dia. drive-side coupling, metric: 30 mm
    • Drive-side coupling, DIN: 10
    • Handpiece-side coupling dia. metric: 22 mm
    • Handpiece-side coupling G: 22
    • Length, metric: 2053 mm
    • Net weight: 1.4 kg
    • Dia. drive-side coupling [mm]: 30
    • Handpiece-side coupling dia. [mm]: 22
    • Dia. external, metric: 18 mm
    • Height: 18 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart