• The item cannot be ordered due to missing prices.

Angle handpiece WHA 7 90° G22 STV with 6 mm collet for rigid extension max. RPM 17,100

Article no.: 4007220432143

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220432143
    EAN / GTIN 4007220432143
    Manufacturer number 86300131

    Description

    Description:

    Angle handpiece 90° design with 6 mm collet and G22/diameter 22 mm sliding coupling, suitable for rigid extensions with G22 sliding coupling. 1 each of the following keys: EM SW 11 mm, EM SW 14 mm and EM SW 14 mm, 1 collet.

    Feature:

    • PFERD type: WHA 7 90° G22 STV
    • RPM, max.: 17100 RPM
    • Collet group: 6
    • Transmission ratio: 1:1
    • Width, metric: 38 mm
    • Handpiece-side coupling dia. metric: 22 mm
    • Handpiece-side coupling G: 22
    • Incl. dia collet [mm]: 6
    • Length, metric: 165 mm
    • Net weight: 0.52 kg
    • Handpiece-side coupling dia. [mm]: 22
    • Dia. external, metric: 67 mm
    • Height: 67 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart