Compressed-air angle grinder PWA 11/120 HV for dia. 125 mm 12,000 RPM/1,100 watts

Article no.: 4007220430897
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle grinder

Identification numbers & Classifications

Article number 4007220430897
EAN / GTIN 4007220430897
Manufacturer number 80204081

Description

Description:

The drive has a threaded tool mounting for tools with female threads or flange mounting. The exhaust air flow of the air grinder is at the back. The robust design of the air grinder makes it suitable for heavy-duty use. The drive has to be used with oil. Due to the lever valve, the drive also has a dead man's switch. Max. tool diameter up to 125 mm. 1 m exhaust hose and 2.5 m air supply hose with 1/2″ male threaded connection, 1 clamping nut, 2 flange screws, 2 spacer sleeves, 2 keys, guard, anti-vibration handle.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 1100 Watt
  • Rotational speed: 12000 RPM
  • Throttle type: Lever
  • Width, metric: 47 mm
  • Air consumption, at idle: 0.5 m³/min
  • Air consumption, under load: 1.2 m³/min
  • Length, metric: 285 mm
  • Number of oil drops [min]: 7 Tropfen
  • Net weight: 2.1 kg
  • Air supply hose internal dia.: 13 mm
  • Dia. thread: M14
  • Dia. tool mounting: 22.23 mm
  • Exhaust direction: rear
  • Height: 98 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
  • Spindle lock pin for tool change with one key.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart