Air-powered straight grinder PGAS 4/120 E-HV 12,000 RPM/440 watts

Article no.: 4007220430620
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220430620
EAN / GTIN 4007220430620
Manufacturer number 80107191
L-Number L51050 1857
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Elastic bearing

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The drive has an integrated centrifugal governor. Due to the lever valve, the drive also has a dead man's switch. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 440 Watt
  • Rotational speed: 12000 RPM
  • Collet group: 16
  • Throttle type: Lever
  • Version: Elastic bearing
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.7 m³/min
  • Air consumption, under load: 0.98 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 250 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 1.035 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 46 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • The elastically mounted spindle enables vibration-low working.
  • Constant power delivery due to the centrifugal governor.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase
To shopping cart