Air-powered straight grinder PGAS 4/250 E-HV 25,000 RPM/440 watts

Article no.: 4007220430484
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220430484
EAN / GTIN 4007220430484
Manufacturer number 80107181

Description

Version:

  • Elastic bearing

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. Due to the lever valve, the drive has a dead man's switch. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 440 Watt
  • Rotational speed: 25000 RPM
  • Collet group: 16
  • Throttle type: Lever
  • Version: Elastic bearing
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.98 m³/min
  • Air consumption, under load: 0.87 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 220 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 0.87 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 46 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • The elastically mounted spindle enables vibration-low working.
  • Particularly suitable for use with tungsten carbide burrs.
  • Safe working using dead man's switch.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart