Air-powered straight grinder PGS 3/300 HV 30,000 RPM/240 watts

Article no.: 4007220430446
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220430446
EAN / GTIN 4007220430446
Manufacturer number 80106029
L-Number L51050 1716

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The practical air grinder has to be used with oil. 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. Due to the lever valve, the drive has a dead man's switch.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 240 Watt
  • Rotational speed: 30000 RPM
  • Collet group: 10
  • Throttle type: Lever
  • Width, metric: 30 mm
  • Air consumption, at idle: 0.6 m³/min
  • Air consumption, under load: 0.5 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 160 mm
  • Number of oil drops [min]: 2 Tropfen
  • Net weight: 0.384 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: front
  • Height: 30 mm

Advantage:

  • Safe working using dead man's switch.
  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Ideal for the recommended mounted tools thanks to the collet mounting.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart