Air-powered straight grinder PGS 3/300 DV 30,000 RPM/240 watts

Article no.: 4007220430422
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 4007220430422
    EAN / GTIN 4007220430422
    Manufacturer number 80106028

    Description

    Description:

    The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The practical air grinder has to be used with oil. 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. The drive has a ring throttle version.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 240 Watt
    • Rotational speed: 30000 RPM
    • Collet group: 10
    • Throttle type: Ring
    • Width, metric: 30 mm
    • Air consumption, at idle: 0.6 m³/min
    • Air consumption, under load: 0.5 m³/min
    • Incl. dia collet [mm]: 6 mm
    • Length, metric: 160 mm
    • Number of oil drops [min]: 2 Tropfen
    • Net weight: 0.348 kg
    • Air supply hose internal dia.: 8 mm
    • Exhaust direction: front
    • Height: 30 mm

    Advantage:

    • The drive with a rotary valve can be used for longer periods of time.
    • Easy guidance thanks to handy design.
    • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
    • Ideal for the recommended mounted tools thanks to the collet mounting.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart