Rigid extension STV20 length 400 mm incl. HA 4 G16/G22 STV max. RPM 25,000

Article no.: 4007220429785
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220429785
EAN / GTIN 4007220429785
Manufacturer number 80900352

Description

Description:

Rigid extensions are suitable for hard-to-reach applications. Version with diameter of 20 mm and length of 400 mm. Collet 3 mm, 1 key EM SW 11 mm, 1 key EM SW 12 mm

Feature:

  • Bending radius, max.: 0 mm
  • Rotational speed range, to: 25000 RPM
  • Drive-side coupling, DIN: 10
  • Sliding coupling G: 16/22
  • Length, metric: 400 mm
  • Net weight: 0.63 kg
  • Dia. external, metric: 20 mm

Advantage:

  • Particularly suitable for use on narrow and hard-to-reach areas.

Supplied with:

  • Curved types, special lengths and options for workpiece adaptation are available on request. Curved types available as from a minimum length of 500 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart