Rigid extension STV20 length 200 mm incl. HA 4 G16/G22 STV max. RPM 25,000

Article no.: 4007220429778
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220429778
Copy
EAN / GTIN 4007220429778
Copy
Manufacturer number 4007220429778
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Rigid extensions are suitable for hard-to-reach applications. Version with diameter of 20 mm and length of 200 mm. Collet 3 mm, 1 key EM SW 11 mm, 1 key EM SW 12 mm

Feature:

  • Bending radius, max.: 0 mm
  • Rotational speed range, to: 25000 RPM
  • Drive-side coupling, DIN: 10
  • Sliding coupling G: 16/22
  • Length, metric: 200 mm
  • Net weight: 0.4 kg
  • Dia. external, metric: 20 mm

Advantage:

  • Particularly suitable for use on narrow and hard-to-reach areas.

Supplied with:

  • Curved types, special lengths and options for workpiece adaptation are available on request. Curved types available as from a minimum length of 500 mm.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart