Backing pad soft for hook-and-loop-backed abrasive disc KRH-S dia. 115 mm thread M14

Article no.: 4007220428757
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220428757
EAN / GTIN 4007220428757
Manufacturer number 42710155
L-Number L51050 1610

Description

Version:

  • No information

Description:

The self-adhesive disc holder allows self-adhesive discs to be used with commercially available speed-adjustable or slow-running angle grinders with M14 mounting.

Feature:

  • PFERD type: KRH-S 115
  • RPM, max.: 5300 RPM
  • Version: No information
  • Dia. external, metric: 115 mm
  • Dia. thread: M14
  • Hardness: soft

Advantage:

  • Quick tool changes thanks to self-adhesive system.
  • Highly flexible, enabling optimal adjustment to the contour.

Note:

  • The maximum permitted peripheral speed is 32 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Place the self-adhesive discs centrally on the holder.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart