• The item cannot be ordered due to missing prices.

Angle handpiece WHA 10 90° G28 with 6 mm collet max. RPM 17,100

Article no.: 4007220423141
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220423141
EAN / GTIN 4007220423141
Manufacturer number 86300123

Description

Description:

Angle handpiece 90° design with 6 mm collet and G28/diameter 28 mm sliding coupling, suitable for BW 10 SE 11 DIN 10/G28, BW 10 SE 11 DIN 10/G28 2m, BW 10 SE 11 DIN 15/G28, BW 10 SE 11 DIN 10/G28 oHA, BW 10 SE 11 DIN 10/G28 oHA 2m and BW 10 SE 11 DIN 15/G28 oHA. 1 each of the following keys: EM SW 11 mm, EM SW 14 mm and EM SW 14 mm, 1 collet.

Feature:

  • PFERD type: WHA 10 90° G28
  • RPM, max.: 17100 RPM
  • Collet group: 6
  • Transmission ratio: 1:1
  • Width, metric: 38 mm
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Incl. dia collet [mm]: 6
  • Length, metric: 165 mm
  • Net weight: 0.64 kg
  • Handpiece-side coupling dia. [mm]: 28
  • Dia. external, metric: 67 mm
  • Height: 67 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart