Angle handpiece WHA 7 90° G22 with 6 mm collet max. RPM 17,100

Article no.: 4007220423134
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220423134
Copy
EAN / GTIN 4007220423134
Copy
Manufacturer number 86300122
Copy
L-Number L51050 2292
Copy
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Angle handpiece 90° design with 6 mm collet and G22/diameter 22 mm sliding coupling, suitable for BW 7 DIN 10/16, BW 7 DIN 10/16 2m, BW 7 DIN 10/16 oHA and BW 7 DIN 10/16 oHA 2m. 1 each of the following keys: EM SW 11 mm, EM SW 14 mm and EM SW 14 mm, 1 collet.

Feature:

  • PFERD type: WHA 7 90° G22
  • RPM, max.: 17100 RPM
  • Collet group: 6
  • Transmission ratio: 1:1
  • Width, metric: 38 mm
  • Handpiece-side coupling dia. metric: 22 mm
  • Handpiece-side coupling G: 22
  • Incl. dia collet [mm]: 6
  • Length, metric: 165 mm
  • Net weight: 0.65 kg
  • Handpiece-side coupling dia. [mm]: 22
  • Dia. external, metric: 67 mm
  • Height: 67 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart