• The item cannot be ordered due to missing prices.

Angle handpiece WHA 4 90° G16 with 6 mm collet max. RPM 20,000

Article no.: 4007220423127

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220423127
    EAN / GTIN 4007220423127
    Manufacturer number 86300121

    Description

    Description:

    Angle handpiece 90° design with 6 mm collet and G16/diameter 16 mm sliding coupling, suitable for BW 4 DIN 10/16, BW 4 DIN 10/16 oHA, BW 6 DIN 10/16, BW 6 DIN 10/16 oHA. 1 each of the following keys: EM SW 11 mm, EM SW 14 mm and EM SW 14 mm, 1 collet.

    Feature:

    • PFERD type: WHA 4 90° G16
    • RPM, max.: 20000 RPM
    • Collet group: 6
    • Transmission ratio: 1,8:1
    • Width, metric: 27 mm
    • Handpiece-side coupling dia. metric: 16 mm
    • Handpiece-side coupling G: 16
    • Incl. dia collet [mm]: 6
    • Length, metric: 120 mm
    • Net weight: 0.304 kg
    • Handpiece-side coupling dia. [mm]: 16
    • Dia. external, metric: 70 mm
    • Height: 67 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart