Flexible shaft BW 6 DIN10/G16 25,000-11,000 RPM

Article no.: 4007220422663
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220422663
EAN / GTIN 4007220422663
Manufacturer number 86210051

Description

Version:

  • Flexible shaft system 6

Description:

Flexible shafts consist of three components which can be combined in different ways: the flexible core (SE), the flexible casing (SCH), the handpiece (HA). The flexible core consists of four to ten layers of wire, conforming to DIN 2076, and is specially designed for high-speed clockwise rotation. The coupling is securely press-fitted to the core. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. The flexible casing consists of oil-resistant rubber; the interior being a flat steel spiral and the outside being solid rubber. The connection couplings are pressed on firmly and encased in a rubber sheath as reinforcement.;Because of low noise emissions, continuous operation with little fatigue is possible. Exchangeable collets enable a wide range of tools to be mounted. The sliding coupling enables quick handpiece changes. Flexible shaft incl. handpiece HA 4 G16.

Feature:

  • PFERD type: BW 6 DIN10/G16
  • Rotational speed range, from: 11000 RPM
  • Rotational speed range, to: 25000 RPM
  • Version: Flexible shaft system 6
  • Width, metric: 16 mm
  • Dia. drive-side coupling, metric: 30 mm
  • Drive-side coupling, DIN: 10
  • Handpiece-side coupling dia. metric: 16 mm
  • Handpiece-side coupling G: 16
  • Length, metric: 1650 mm
  • Net weight: 1.19 kg
  • Dia. drive-side coupling [mm]: 30
  • Handpiece-side coupling dia. [mm]: 16
  • Dia. external, metric: 16 mm
  • Height: 16 mm

Supplied with:

  • Special lengths available on request.
  • Cores and hoses with double-sided sliding coupling on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart