• The item cannot be ordered due to missing prices.

Compressed-air belt grinder PBA 2/200 HV belt length: 305 mm x width: 3-16 mm

Article no.: 4007220420768

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220420768
    EAN / GTIN 4007220420768
    Manufacturer number 80705051

    Description

    Version:

    • Inc. belt grinder attachment arm.

    Description:

    The exhaust air flow of the air grinder is at the back. Due to the lever valve, the drive has a dead man's switch. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 1 key protective cover. Belt grinder incl. belt grinder attachment arm BSVAK 9/9 x 305.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 230 Watt
    • Belt speed, from: 22 m/s
    • Throttle type: Lever
    • Version: Inc. belt grinder attachment arm.
    • Width, metric: 30 mm
    • Air consumption, at idle: 0.55 m³/min
    • Air consumption, under load: 0.45 m³/min
    • Length, metric: 290 mm
    • Number of oil drops [min]: 3 Tropfen
    • Net weight: 0.687 kg
    • Air supply hose internal dia.: 6 mm
    • Exhaust direction: rear
    • Height: 75 mm

    Advantage:

    • No dust turbulence on the workpiece side.
    • Safe working using dead man's switch.
    • Easy to handle, compact shape.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart