HSS countersink set UGT 3-piece DIN 335 C 90° with unequal pitch

Article no.: 4007220420669
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 4007220420669
EAN / GTIN 4007220420669
Manufacturer number 25202190
L-Number L51140 1032

Description

Version:

  • HSS UGT

Description:

The sets include high-performance tools with a countersink angle of 90° for countersinking 90° screws for all common materials such as steel, cast steel and non-ferrous metals. Conical countersinks with unequal pitch (UGT) are characterized by a specially developed geometry with wide flutes, which enables optimal chip removal and heat dissipation, smooth running and optimum results. The sturdy plastic box protects the tools against dirt and damage.

Feature:

  • Number, content: 3 Stück
  • PFERD type: SET UGT HSS DIN 335 C90° 3
  • Version: HSS UGT
  • Contents tool diameter: 6.3 / 10.4 / 16.5

Advantage:

  • Very high stock removal rate and optimum chip removal.
  • Burr-free results even at low cutting speeds.
  • Long tool life.
  • High workpiece surface quality.
  • Suitable for general use on almost any kind of material.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart