HSS conical and deburring countersink UGT 90° dia. 16.5 mm shank dia. 10 mm DIN 335 C with unequal pitch

Article no.: 4007220420492
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 4007220420492
    EAN / GTIN 4007220420492
    Manufacturer number 25202173
    L-Number L51140 1131

    Description

    Version:

    • HSS UGT

    Description:

    Conical countersinks from PFERD are characterized by their particularly sharp blades that are able to achieve very good results, even at low cutting speeds. High-performance tools with a countersink angle of 90° for countersinking 90° screws for all common materials such as steel, cast steel and non-ferrous metals. Conical countersinks with unequal pitch (UGT) are characterized by a specially developed geometry with wide flutes, which enables optimal chip removal and heat dissipation, smooth running and optimum results.

    Feature:

    • RPM from, grey cast iron, white cast iron: 190 RPM
    • RPM from, rust and acid-resistant steels: 190 RPM
    • RPM from, soft non-ferrous metals: 290 RPM
    • RPM from, steels up to 700 N/mm²: 290 RPM
    • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 190 RPM
    • RPM to, grey cast iron, white cast iron: 190 RPM
    • RPM to, rust and acid-resistant steels: 290 RPM
    • RPM to, soft non-ferrous metals: 380 RPM
    • RPM to, steels up to 700 N/mm²: 380 RPM
    • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 290 RPM
    • Version: HSS UGT
    • Diameter: 16.5 mm
    • Dia. shank, metric: 10 mm
    • Angle: 90 °
    • Length, total: 60 mm

    Advantage:

    • Smooth running.
    • Low countersinking force and a good surface quality.
    • Specially developed geometry with wide flutes for optimal chip removal and heat dissipation.
    • Very high stock removal rate and optimum chip removal.
    • Burr-free results even at low cutting speeds.

    Application:

    • Recommendations for use: Use cutting oil or compressed air as a coolant/lubricant. Particularly well suited to producing exact countersinks.
    • Applications: Countersinking
    • Drive types: Column drill; Tool machine; Power drill; Robot; Stationary machines

    Material:

    • Materials that can be worked:
      • Aluminium
      • Annealed cast iron
      • Black annealed cast iron (GTS, GJMB)
      • Brass
      • Bronze
      • Cast iron
      • Chipboard
      • Copper
      • Thermosetting plastics
      • Elastomers
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Hardwood
      • Other non-ferrous metals
      • Other
      • Plastics
      • Soft aluminium alloys
      • Soft non-ferrous metal
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Soft wood
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels up to 700 N/mm² (< 220 HB)
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Tool steels
      • Tough aluminium alloys
      • White annealed cast iron (GTW, GJMW)
      • Wood
      • Zinc
      • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Cast iron; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Wood; Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart