Handpiece HA 10 G28 STV with 6 mm collet max. RPM 18,000 for rigid extension

Article no.: 4007220419786
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220419786
EAN / GTIN 4007220419786
Manufacturer number 86200041

Description

Description:

Straight handpiece with 6 mm collet and G28/diameter 28 mm sliding coupling, suitable for rigid extensions with G28 sliding coupling. One each of EM size 11 mm and EM size 15 mm keys, 1 collet.

Feature:

  • PFERD type: HA 10 G28 STV
  • RPM, max.: 18000 RPM
  • Collet group: 6
  • Width, metric: 33 mm
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Incl. dia collet [mm]: 6
  • Length, metric: 160 mm
  • Net weight: 0.396 kg
  • Handpiece-side coupling dia. [mm]: 28
  • Dia. external, metric: 33 mm
  • Height: 33 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart