Handpiece HA 7 G22 STV with 6 mm collet max. RPM 25,000

Article no.: 4007220419779
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220419779
EAN / GTIN 4007220419779
Manufacturer number 86200040

Description

Description:

Straight handpiece with 6 mm collet and G22/diameter 22 mm sliding coupling, suitable for rigid extensions with G22 sliding coupling. 1 each of the following keys: EM SW 11 mm, EM SW 14 mm and EM SW 14 mm, 1 collet.

Feature:

  • PFERD type: HA 7 G22 STV
  • RPM, max.: 25000 RPM
  • Collet group: 6
  • Width, metric: 27 mm
  • Handpiece-side coupling dia. metric: 22 mm
  • Handpiece-side coupling G: 22
  • Incl. dia collet [mm]: 6
  • Length, metric: 130 mm
  • Net weight: 0.259 kg
  • Handpiece-side coupling dia. [mm]: 22
  • Dia. external, metric: 27 mm
  • Height: 27 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart