Air-powered straight grinder PGAS 2/5 DS 500 RPM/160 watts

Article no.: 4007220419748
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220419748
EAN / GTIN 4007220419748
Manufacturer number 80106056

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder with instant start and rotational speed regulation is easy to handle and suitable for use with countersinks. It has to be used with oil. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 1 overhead trolley, 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 160 Watt
  • Rotational speed: 500 RPM
  • Collet group: 20
  • Throttle type: Instant start
  • Width, metric: 30 mm
  • Air consumption, at idle: 0.4 m³/min
  • Air consumption, under load: 0.3 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 235 mm
  • Number of oil drops [min]: 2 Tropfen
  • Net weight: 0.564 kg
  • Air supply hose internal dia.: 6 mm
  • Exhaust direction: rear
  • Height: 30 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Instant start enables fast, reliable working.
  • Rotational speed regulation for optimum results.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart