POLIFAN flap disc set PFC 125 conical Z40/60/80/120 PSF STEELOX for steel/stainless steel

Article no.: 4007220418154
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 4007220418154
EAN / GTIN 4007220418154
Manufacturer number 69198300
L-Number L51120 235

Description

Description:

The set contains four POLIFAN flap discs for steel and stainless steel (INOX) with high stock removal rate and good tool life.

Feature:

  • PFERD type: SET PFC 125 Z40/60/80/120 PSF STEELOX
  • RPM, max.: 12200 RPM
  • Dia. hole: 22.23 mm
  • Dia. external, metric: 125 mm

Advantage:

  • Fast work progress and high economic efficiency thanks to the aggressive stock removal rate.
  • Good tool life.
  • Also suitable for low-power angle grinders.

Application:

  • Applications: Chamfering; Deburring; Surface grinding; Work on weld seams
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart