Cut-off wheel/flap disc set 125 Start Line START STEELOX EHT 1.0/PFC Z60 for steel/stainless steel

Article no.: 4007220418130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 4007220418130
EAN / GTIN 4007220418130
Manufacturer number 69198299
L-Number L51070 417

Description

Description:

The set contains three cut-off wheels and a POLIFAN flap disc for steel and stainless steel (INOX) with good cutting performance/stock removal rate and good tool life.

Feature:

  • PFERD type: SET 125 START STEELOX (EHT 1,0/PFC Z60)
  • RPM, max.: 12200 RPM
  • Dia. hole: 22.23 mm
  • Dia. external, metric: 125 mm

Advantage:

  • Suitable for general use on steel and stainless steel (INOX).
  • Quick results thanks to good cutting performance/stock removal rate.
  • High economic efficiency due to good tool life.

Application:

  • Applications: Chamfering; Cutting; Cutting of thin sheet metal and profiles; Deburring; Surface grinding; Work on weld seams
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart