POLIFAN FORCE flap disc PFF 125x22.23 mm conical Z60 Special Line SGP STEEL for steel

Article no.: 4007220417515
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220417515
EAN / GTIN 4007220417515
Manufacturer number 67688126

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Users who rely on top performance choose the innovative POLIFAN FORCE flap disc. Thanks to its unique design with plastic backer and the sickle-shaped, compact flaps, it achieves an unsurpassed stock removal rate. The POLIFAN FORCE is provided in a PFF shape and changes into a PFC shape during the grinding process. It noticeably surpasses conventional flap discs and redefines the highest levels of economic efficiency due to the astonishingly longer tool life. The innovative POLIFAN FORCE flap disc is a unique tool with a particularly high performance level. Thanks to its design with plastic backer and the sickle-shaped, compact flaps, it offers significantly higher economic efficiency compared to conventional flap discs.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: PFF / A / T27
  • Mounting system: Centre hole
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 125 mm
  • Grit size: 60

Advantage:

  • Fast grinding thanks to constant grinding aggressiveness down to the last abrasive grit.
  • Ultimate economic efficiency thanks to maximum stock removal per time unit and less wear on discs.
  • The ultimate tool life.

Application:

  • Recommendations for use: Grit size 40 and 60 are ideally suited to work on edges.
  • Applications: Chamfering; Deburring; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Case-hardened steels
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Case-hardened steels; Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart