Compressed-air angle grinder PWA 2/120 HV 12,000 RPM/230 watts

Article no.: 4007220417119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 4007220417119
    EAN / GTIN 4007220417119
    Manufacturer number 80205037
    L-Number L51050 1453

    Description

    Description:

    The drive has a threaded tool mounting for tools with female threads or flange mounting. The exhaust air flow of the air grinder is at the back. Thanks to its flat angle head, the air grinder is suitable for working in hard-to-reach areas. It has a special spindle for holding all COMBIDISC tools (use a backing pad without shank). The drive has to be used with oil. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 1 key. Due to the lever valve, the drive has a dead man's switch.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 230 Watt
    • Rotational speed: 12000 RPM
    • Throttle type: Lever
    • Width, metric: 30 mm
    • Air consumption, at idle: 0.55 m³/min
    • Air consumption, under load: 0.45 m³/min
    • Length, metric: 175 mm
    • Number of oil drops [min]: 2 Tropfen
    • Net weight: 0.516 kg
    • Air supply hose internal dia.: 6 mm
    • Dia. thread: 1/4-20 UNC
    • Exhaust direction: rear
    • Height: 36 mm

    Advantage:

    • Safe working using dead man's switch.
    • No dust turbulence on the workpiece side.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart