Compressed-air angle grinder PWAS 4/120 HV 12,000 RPM/370 watts

Article no.: 4007220417102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Angle grinder

Identification numbers & Classifications

Article number 4007220417102
EAN / GTIN 4007220417102
Manufacturer number 80209006

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. Thanks to its low angle head height, the air grinder is ideal for working in hard-to-reach areas. The integrated centrifugal governor ensures constant power delivery. The drive has to be used with oil. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. Due to the lever valve, the drive has a dead man's switch.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 370 Watt
  • Rotational speed: 12000 RPM
  • Collet group: 6
  • Throttle type: Lever
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.5 m³/min
  • Air consumption, under load: 0.6 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 228 mm
  • Number of oil drops [min]: 3 Tropfen
  • Net weight: 1.004 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 67 mm

Advantage:

  • Safe working using dead man's switch.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart