POLIFAN POWER flap disc PFC 125x22.23 mm conical Z40 Performance Line SG TRIM STEELOX for steel/stainless steel

Article no.: 4007220416167
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 4007220416167
EAN / GTIN 4007220416167
Manufacturer number 69301039

Description

Version:

  • TRIM

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. The POLIFAN POWER flap disc stands out due to its aggressive stock removal rate and excellent tool life while achieving maximum economic efficiency. It is the best conventional flap disc for steel. POLIFAN flap disc with plastic backer for trimming the tool. For discerning users, the high-performance POLIFAN POWER flap disc is the first choice worldwide for the machining of steel. The versatile POLIFAN flap disc offers an optimal combination of excellent tool life and maximum stock removal rate.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: PFC / B / T29
  • Version: TRIM
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 125 mm
  • Grit size: 40

Advantage:

  • Fast work progress and maximum economic efficiency thanks to the aggressive stock removal rate.
  • Maximum aggressiveness over the entire tool life.
  • Fewer tool changes due to the excellent tool life.
  • Trimming the tool can be carried out without any problems.

Application:

  • Recommendations for use: Also suitable for surface grinding on steel. Trim the flap disc on sharp metal edges, files or with cutting inserts. Trimming should only be carried out from a contact angle of 45°. Apply the tool carefully and increase the pressure until a chip is formed. Maintain the pressure until the workpiece has been processed to the required dimensions. The backer may be trimmed until the flaps protrude by 5 mm, but must not be trimmed further.
  • Applications: Chamfering; Deburring; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart