Spiral drill set 10-piece STEEL HSSG N DIN 338 universal

Article no.: 4007220413722
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 4007220413722
    EAN / GTIN 4007220413722
    Manufacturer number 25298001
    L-Number L51140 927

    Description

    Version:

    • STEEL

    Description:

    The set contains 10 HSS spiral drills in the STEEL in HSSG (M2) type for industrial uses. The sturdy plastic box protects the tools against dirt and damage.

    Feature:

    • Number, content: 10 Stück
    • PFERD type: SET DIN338 HSSG N 1-10 STEEL 10TLG
    • Version: STEEL
    • Spiral angle, from: 24 °
    • Spiral angle, to: 30 °
    • Angle: 118 °

    Advantage:

    • Very good chip removal.
    • High concentricity.
    • Exact centring and low feed force thanks to cross grinding.
    • Suitable for general use on steel, cast steel, grey cast iron, annealed cast iron, bronze, brass, aluminium.
    • Easy centring.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart