adapter BSAD 41/36X610

Article no.: 4007220395967
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush adapter

Identification & Classification

Article number 4007220395967
Copy
EAN / GTIN 4007220395967
Copy
Manufacturer number 84200230
Copy
L-Number L51050 445
Copy
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Depending on the PFERD drive selected, different adapters are available. The adapter enables the use of belts with a belt length of 610 mm and a belt width of 3–20 mm. It is suitable for belt grinder attachment arms 41 and 36.

Feature:

  • PFERD type: BSAD 41/36 x 610
  • Suitable belt width: 610
  • Net weight: 0.08 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart