Electric motor for flexible shaft EMER 8/280 BW 230 volts 28,000 RPM/750 watts

Article no.: 4007220395318
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220395318
Copy
EAN / GTIN 4007220395318
Copy
Manufacturer number 4007220395318
Copy
L-Number L51050 1695
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Drive systems with DIN 10/DIN 15 are multi-speed machines. They cover a wide rotational speed range and have stepless electronic adjustment to match individual tool requirements. The drives have very high drive outputs. They can also be used with compact handpieces or extensions to work in difficult-to-reach areas. The drives with rigid extensions are excellent solutions for customer-specific applications. The flexible shaft drive with DIN 10 connection has stepless rotational speed regulation. 4 m power cable, 2 keys. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 750 Watt
  • Power output: 410 Watt
  • Rotational speed range, from: 8500 RPM
  • Rotational speed range, to: 28000 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 120 mm
  • Connection coupling [DIN]: 10
  • Length, metric: 455 mm
  • Net weight: 2.5 kg
  • Height: 120 mm

Advantage:

  • Stepless rotational speed regulation.
  • Digital electronics for maintaining a constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).

Supplied with:

  • The drive is supplied without flexible shaft, please order separately.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart