Handpiece HA 12 G28 with 6 mm collet max. RPM 18,000

Article no.: 4007220395196
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220395196
EAN / GTIN 4007220395196
Manufacturer number 86200038

Description

Description:

Straight handpiece with 6 mm collet and G28/diameter 28 mm sliding coupling, suitable for BW 12 DIN 10/G28, BW 12 DIN 15/G28, BW 12 DIN 10/G28 oHA and BW 12 DIN 15/G28 oHA. 2 EM size 22 mm keys, 1 collet.

Feature:

  • PFERD type: HA 12 G28
  • RPM, max.: 18000 RPM
  • Collet group: 12
  • Width, metric: 35 mm
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Incl. dia collet [mm]: 6
  • Length, metric: 170 mm
  • Net weight: 0.545 kg
  • Handpiece-side coupling dia. [mm]: 28
  • Dia. external, metric: 35 mm
  • Height: 35 mm

Advantage:

  • Handpiece with clamping nut for maximum clamping force.
  • Collets up to 12 mm available.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart