Air-power motor PMA 4/120 HV 12,000 RPM/370 watts

Article no.: 4007220395158
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220395158
EAN / GTIN 4007220395158
Manufacturer number 80703307

Description

Description:

The compressed-air motor has a DIN 10 connection. The exhaust air flow of the air grinder is at the back. The powerful air-power motor is suitable for rigid extensions with DIN 10 motor connection. The drive is operated with oil and has a centrifugal governor. Suitable extensions: STV 9, STV 13, STV 20, STV 27, STV 33. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection, 2 keys. Due to the lever valve, the drive has a dead man's switch.

Feature:

  • Power output: 370 Watt
  • Rotational speed: 12000 RPM
  • Throttle type: Lever
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.5 m³/min
  • Connection coupling [DIN]: 10
  • Air consumption, under load: 0.87 m³/min
  • Length, metric: 240 mm
  • Net weight: 0.995 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 39 mm

Advantage:

  • Safe working using dead man's switch.
  • No dust turbulence on the workpiece side.
  • The air grinder with DIN 10 connection can be used for all manner of applications with different rigid extensions. Scan the QR code to find out more about PFERD’s range of air grinders with a DIN 10 connection.
  • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart