Robot spindle PWA 11/120 RS 12,000 RPM/1,000 watts

Article no.: 4007220395134
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220395134
EAN / GTIN 4007220395134
Manufacturer number 80115023

Description

Description:

PFERD robot spindles are manufactured according to the most stringent quality criteria and the latest technological standards, and are ideal for stationary applications in robot cells and machine tools and for installation in transfer lines. Whether you have a general or a specialized application, the comprehensive PFERD range offers the ideal combination of innovative tools and powerful, durable robot spindles – all from a single source. The exhaust air flow of the air grinder is at the back. The robot spindle has a spindle lock pin that enables the tool to be changed using a key. Max. tool dia. up to 125 mm. 1 m exhaust hose and 2.5 m air supply hose with 1/2″ male threaded connection, 1 clamping nut, 2 flange screws, 2 spacer sleeves, 1 each of STL size 35 x 5 mm and SKS size 4 mm key, guard.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 1100 Watt
  • Rotational speed: 12000 RPM
  • Width, metric: 60 mm
  • Rotational direction: Clockwise
  • Air consumption, at idle: 0.5 m³/min
  • Air consumption, under load: 1 m³/min
  • Tool mounting centre hole dia.: 22.23 mm
  • Length, metric: 280 mm
  • Number of oil drops [min]: 7 Tropfen
  • Net weight: 2.43 kg
  • Air supply hose internal dia.: 13 mm
  • Dia. thread: M14
  • Exhaust direction: rear
  • Height: 98 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Autobalancer on the drive spindle.
  • Constant power delivery due to the centrifugal governor.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart