Electric angle grinder EWER 17/75 230 volts 7,500 RPM/1,700 watts

Article no.: 4007220395127
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 4007220395127
EAN / GTIN 4007220395127
Manufacturer number 83500350

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The powerful drive comes with stepless rotational speed regulation. Thanks to its threaded mounting, the drive is ideal for the recommended tools with female thread or flange mounting (max. tool dia. up to 125 mm). Thanks to the adjusted rotational speed range, it is suitable for tools with low rotational speeds. 4 m power cable, 1 clamping flange, 1 clamping nut, 1 face pin spanner, surface guard, anti-vibration handle. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 1700 Watt
  • Power output: 1000 Watt
  • Rotational speed range, from: 2700 RPM
  • Rotational speed range, to: 7500 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 77 mm
  • Tool mounting centre hole dia.: 22.23 mm
  • Length, metric: 415 mm
  • Net weight: 2.81 kg
  • Dia. thread: M14
  • Height: 84 mm

Advantage:

  • Digital electronics for constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Spindle lock pin.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart