Cut-off wheel EH 125x2.4x22.23 mm depressed centre Performance Line SG ALU for aluminium

Article no.: 4007220389027
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220389027
EAN / GTIN 4007220389027
Manufacturer number 61320822
L-Number L51080 69

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cut-off wheel for aluminium and other non-ferrous metals with high cutting performance and maximum tool life.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: EH / 42 / T27
  • Width, metric: 2.4 mm
  • Dia. hole: 22.23 mm
  • Abrasive: AC
  • Dia. external, metric: 125 mm

Advantage:

  • Special abrasive mixture and bond technology prevent the cut-off wheel clogging up, even on soft, tough aluminium.
  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.
  • Does not contain any fillers that could leave undesirable residues on the workpiece. The surface can therefore be welded immediately.

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Other non-ferrous metals
    • Materials that can be worked: Aluminium; Other non-ferrous metals

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart