Handpiece HA 10 G28 with 6 mm collet max. RPM 18,000

Article no.: 4007220388174
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220388174
EAN / GTIN 4007220388174
Manufacturer number 86200037
L-Number L51050 1492

Description

Description:

Straight handpiece with 6 mm collet and G28/diameter 28 mm sliding coupling, suitable for BW 10 SE 11 DIN 10/G28, BW 10 SE 11 DIN 10/G28 2m, BW 10 SE 11 DIN 15/G28, BW 10 SE 11 DIN 10/G28 oHA, BW 10 SE 11 DIN 10/G28 oHA 2m and BW 10 SE 11 DIN 15/G28 oHA. One each of EM size 11 mm and EM size 15 mm keys, 1 collet.

Feature:

  • PFERD type: HA 10 G28
  • RPM, max.: 18000 RPM
  • Collet group: 6
  • Width, metric: 35 mm
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Incl. dia collet [mm]: 6
  • Length, metric: 160 mm
  • Net weight: 0.431 kg
  • Handpiece-side coupling dia. [mm]: 28
  • Dia. external, metric: 35 mm
  • Height: 35 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart